Welcome to Würth UK For trade customers only
Panic pin, split, 9 mm with drill hole at front and longitudinal groove
Panic pin, split, 9 mm with drill hole at front and longitudinal groove - 1
Panic pin, split, 9 mm with drill hole at front and longitudinal groove - 2
Panic pin, split, 9 mm with drill hole at front and longitudinal groove - 3
Panic pin, split, 9 mm with drill hole at front and longitudinal groove - 4

For detailed information, other images and documents, please select individual articles from the following table.

Panic pin, split, 9 mm with drill hole at front and longitudinal groove

See product details

Available in 3 versions
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
  • The panic pins are split and used to connect two door handles on a panic door

  • This connection element moves the safety catch

  • Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths

  • For locks with split bolt
Notice

Observe the lock position when selecting the pin lengths. Please note that the fastening screws for the fittings must also be changed when using shorter or longer panic pins. The pins are marked according to fire protection standards.

Specified dimensions not binding. Subject to technical changes!