For detailed information, other images and documents, please select individual articles from the following table.
Parking sensor tool set, Opel/Vauxhall 4 pieces
For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Professional retrofitting and installation
- Includes centring pins, which are needed to position the sensor holder precisely in the hole centre and then allow bonding
- The quality hole punches ensure precise work results and produce clean and burr-free hole edges
- This ensures that the original appearance is maintained after repair
Scope of delivery
- 1x hole punch/centring pin set, 2 pieces, diameter 24.0 mm
- 1x hole punch drive, 3/8 inch, with ball bearing
- 1x drill bit, diameter 10 mm
- PDC installation directly on bumpers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!