For detailed information, other images and documents, please select individual articles from the following table.
Parking sensor tool set, Skoda 10 pieces
Enables professional retrofitting of parking sensors or their installation in a new bumper, if, for example, it needs to be replaced after an accident, provided no location hole is present ex works.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Supplied with centring mandrels, which are needed to position the sensor holder precisely in the hole centre, then allowing bonding.
- The quality hole punches ensure precise work results and produce clean and burr-free hole edges. This ensures that the original look is maintained after the repair.
Scope of delivery:
- 1x hole punch/centring pin set, 2 pieces, diameter 18.0 mm
- 1x hole punch/centring pin set, 2 pieces, diameter 26.7 mm
- 1x hole punch/centring pin set, 2 pieces, diameter 27.4 mm
- 1x hole punch/centring pin set, 2 pieces, diameter 28.1 mm
- 1 x hole punch drive, 3/8 inch, with ball bearing
- 1 x drill, diameter 10 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!