For detailed information, other images and documents, please select individual articles from the following table.
Assembly cleaner Parts Cleaner Liquid
VOC-free cleaning liquid for the PARTS CLEANER parts washing device and pump spray bottle. NSF-certified.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Contains no volatile organic components
Meets the specifications of the detergent provisions according to 31.BlmSchV (German Federal Immission Control Ordinance)
Excellent cleaning power
Oil, grease and other dirt is quickly and thoroughly removed from brakes, engine and tool parts.
Good material compatibility
Rapid separation in waste water according to Austrian standard test B5105
Biodegradability > 95%
PH value 9.5
AOX-free
VOC-free
Contains no volatile organic components (VOC)
Aqueous, material-protecting cold cleaner based on esters of fatty acids with excellent oil and grease loosening cleaning power and temporary corrosion protection
NSF A1-registered (no.: 150221), corresponds to A1 requirements
Ready-to-use solution. Do not store below 5 °C! Recommended waste code number for used cleaner: 070601.
Rinse surfaces that come into contact with food thoroughly with drinking water.
NSF A1-registered (no.: 150221), corresponds to A1 requirements
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
When filled for the first time (4x25 l). For replacing and controlling the fill level of the part washing device Würth PARTS CLEANER, art. no. 0995 000 000.
Application-ready parts cleaner for spray and wipe cleaning with pump spray bottle, art. no. 0891 503 001
Fill undiluted into the PARTS CLEANER part washing device. Observe the fill level!
Add to pump spray bottle likewise as a concentrate. Spray the product plentifully onto the parts to be cleaned and allow to take effect according to the degree of contamination. Then rinse with fresh product or wipe down. If necessary, use a brush or sponge to aid cleaning.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!