Welcome to Würth UK For trade customers only
Wago passage connector Compact
Wago passage connector Compact  - 1
Wago passage connector Compact  - 2
Wago passage connector Compact  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wago passage connector Compact

Small and easy-to-use for all types of conductor
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
  • Clamping range for thin wire conductor 0.2-4.0 mm2

  • Rated voltage 450 V

  • Rated surge voltage 4 kV

  • 2 test openings: 1 in the direction of the wire connection and 1 on the opposite side

  • Transparent housing

  • Easy-to-use activation lever
Notice
  • Never work on live parts

  • Use for the intended purpose only

  • Follow all applicable guidelines

  • Observe the technical data for the product

  • Do not use product if damaged

  • Adhere to the appropriate wire stripping length

  • Use original accessories

  • Insert wire up to the stop