Welcome to Würth UK For trade customers only
Passive probe transformer
Passive probe transformer - 1
Passive probe transformer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Passive probe transformer

Direct/alternating current

See product details

Available in 1 version
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
Extremely easy to handle, optimal measuring features and incredibly safe for the operator.


  • With manual zero point calibration via potentiometer

  • Connected via 4 mm safety plugs, length 1.5 m

  • Probe opening 50 x 10 mm or Ø 30 mm


Max. perm. current


  • 0.5–400 A AC RMS

  • 0.5–600 A tip

  • 0.5–600 A DC


Sensitivity 1 mV/A



Measuring instrument impedance: > 1 M/< 100 μF

Electrical safety: Conforms to IEC 1010-1 and 1010-2-032, 600 V CAT III-2