Clinometer

For detailed information, other images and documents, please select individual articles from the following table.

Clinometer

Displays direction and value of the substrate slope

  • Material: PP - Polypropylene
  • Height: 25 mm
  • Width: 200 mm
  • Length: 200 mm
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
Art.-no. Material Height Width Length Quantity PU
price/PU
09077770
PP - Polypropylene 25 mm 200 mm 200 mm
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
Suitable up to 5% slope

Notice

Caution! The functionality of the spirit level will be affected in case of extended use of the spirit level at temperatures of more than 25°C.


For the full functionality of the spirit level, allow it to cool down in the shade.