Perforated plate

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Perforated plate

For wood-wood joint connections subject to tensile and compression loads e.g. timber frame connectors, wind braces, strut connections

  • Thickness: 2 mm
  • Diameter of hole: 5 mm
  • Approval: EN 14545:2009-02
  • Min. tensile strength Rm: 295 N/mm²
  • Min. breaking elongation A80: 22 %
  • Material: Steel
  • Material designation: DX51D
  • Material standard: DIN EN 10346:2009
  • Surface: Hot dip galvanized

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length x width Number of holes Weight Thickness Quantity PU
price/PU
0681060140
140 x 60 mm 18 PCS 113 g 2 mm
50 pcs
0681060200
200 x 60 mm 25 PCS 177 g 2 mm
50 pcs
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
  • Tensile strength Rm ≥ 295 N/mm²

  • Breaking elongation A80 ≥ 22%

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10346:2009, thickness 2 mm

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice

2 perforated metal plates and identical wood widths must be used for each connection.



Allowance must be made for eccentricity in one-sided connections.



Nail edge clearances must be observed in line with EC5.



The nails must be arranged symmetrically with the axis of the centrally applied force.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.