For detailed information, other images and documents, please select individual articles from the following table.
Tipmatic pin
Held in place with a magnet and an ejection pin that bypasses the locking mechanism
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- For all furniture hinges without a closing mechanism (springless)
- Up to 10° opening angle
- Equalisation of front gap from 2.5 mm to 5.5 mm with integrated, self-locking and tool-free depth adjustment
Tipmatic pin functions with all furniture hinges with self-closing mechanism (not spring-loaded).
Specified dimensions are not binding. Subject to technical changes.
Front furniture panels for handle-free opening
Thoroughly clean the surface and remove all grease before using the part for bonding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!