Welcome to Würth UK For trade customers only
Vario pipe feedthrough
Vario pipe feedthrough - 1
Vario pipe feedthrough - 2
Vario pipe feedthrough - 3

For detailed information, other images and documents, please select individual articles from the following table.

Vario pipe feedthrough

Universal seal in stainless steel for pipes and cables. Stainless steel with super-segment ring technology in robust rubber. Seals off new pipes/cables to be installed as well as those already installed.

See product details

Available in 3 versions
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
Super-segment ring technology


  • Made from robust rubber

  • For universal use

  • Seal can be adjusted easily

  • Less storage space required


Exact marking of the diameter range


Enables fast, reliable sealing with shorter installation times



Divisibility


Also seals previously installed pipes



Integrated torque control


Guarantees safe installation



U profile


Ensures maximum stability



Segments linked with membrane skin


No loose parts during installation



Tear-off edge


Simple removal of the segments



Blind plug included


Also suitable for closing off reserve openings

Test for water tightness


(Kiwa test report A 9091-7a/2010) and impermeability to gas


(Kiwa test report A 9026-2 / 2011).