Welcome to Würth UK For trade customers only
TIPP® Priopress plastic pipe clamp
TIPP<SUP>®</SUP> Priopress plastic pipe clamp - 1
TIPP<SUP>®</SUP> Priopress plastic pipe clamp - 2
TIPP<SUP>®</SUP> Priopress plastic pipe clamp - 3
TIPP<SUP>®</SUP> Priopress plastic pipe clamp - 4

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Priopress plastic pipe clamp

Hinged sliding and fixed point pipe clamp for plastic pipes with exclusive press closure and finely adjustable screw

See product details

Available in 8 versions
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
Pre-assembled with click lock


  • Quick, easy and secure closing due to a snap-in click lock

  • Effort-saving insertion of pipes when mounting overhead


Secure press closure


  • Quick clamping, even without tools and by hand, by simply pressing on the threaded plug

  • Fine adjustment of the threaded plug is possible using the metric thread

  • Enables the pipe position to be corrected by subsequently tightening the clamp by applying pressure to the plug

  • Open with a screwdriver as usual

  • Fixed point adjustment by pressing on threaded plug


The special rubber inlay with sliding properties


  • Allows unhindered expansion of the pipes, preventing them from sticking
Notice
  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.

Noise protection for DIN 4109