Welcome to Würth UK For trade customers only
TIPP® Priopress pipe clamp with joint
TIPP<SUP>®</SUP> Priopress pipe clamp with joint - 1
TIPP<SUP>®</SUP> Priopress pipe clamp with joint - 2
TIPP<SUP>®</SUP> Priopress pipe clamp with joint - 3

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Priopress pipe clamp with joint

Standard folding hinged clamp with exclusive press closure and finely adjustable threaded plug

See product details

Available in 3 versions
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
Pre-assemble using click lock


  • Quick, easy and secure closing due to a snap-in click lock

  • Effort-saving insertion of pipes when mounting overhead


Quick press closure


  • Quick clamping, even without tools and by hand, by simply pressing on the threaded plug

  • Fine adjustment of the threaded plug is possible using the metric thread

  • Enables the pipe position to be corrected by subsequently tightening the clamp by applying pressure to the plug

  • Open using a cross-head or flat-head screwdriver as usual


Further advantages


  • Contributes to sound insulation for DIN 4109

  • Ageing, weather and ozone resistant in accordance with DIN 53508 and DIN 53509
Notice
  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.