Welcome to Würth UK For trade customers only
Pipe clamp TIPP® Robust
Pipe clamp TIPP<SUP>®</SUP> Robust - 1
Pipe clamp TIPP<SUP>®</SUP> Robust - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp TIPP® Robust

Two-screw clamp with two threaded plugs for high load requirements

See product details

Available in 17 versions
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
  • 2 threaded plugs for improved adjustment to pipe dimension tolerances

  • The threaded plugs do not fall out as they are secured with locking screws

  • Easy insertion of pipes due to the cropped locking tab's large opening angle up to clamping range 196-203 mm

  • Contributes to sound insulation for DIN 4109

  • Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
Notice
  • Dimension for smallest possible pipe diameter for each individual size

  • Rubber insert not resistant to oils, greases and fuels

  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.