For detailed information, other images and documents, please select individual articles from the following table.
TIPP® robust pipe clamp, hot-dip galvanised
Two-screw clamps with two threaded plugs for improved adjustment to pipe dimensions
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Two threaded plugs for improved adjustment to pipe dimensions
- Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting
- Threaded plug is secured against falling out with a plastic locking device
For maximum load-bearing capacity in plumbing installations, in heating system construction, plant construction and pipeline construction, especially in outdoor areas or industrial halls.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!