Welcome to Würth UK For trade customers only
U-bend standard Chrome-plated
U-bend standard Chrome-plated - 1
U-bend standard Chrome-plated - 2
U-bend standard Chrome-plated - 3
U-bend standard Chrome-plated - 4

For detailed information, other images and documents, please select individual articles from the following table.

U-bend standard Chrome-plated

With adjustable immersion pipe, wall pipe and escutcheon
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
High-quality chrome-plated drain fitting with escutcheon for washbasins


  • Suitable for standard 1 1/4 inch connection and DN 32 outlet

  • The adjustment range from 185 to 245 mm allows for precise, easy installation vertically

  • Complete with immersion pipe, wall pipe and matching escutcheon

  • The elbow section can be easily removed and reassembled for cleaning