Welcome to Würth UK For trade customers only
Plastic frame fixing W-UR 10 XXL
Plastic frame fixing W-UR 10 XXL - 1
Plastic frame fixing W-UR 10 XXL - 2
Plastic frame fixing W-UR 10 XXL - 3
Plastic frame fixing W-UR 10 XXL - 4

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame fixing W-UR 10 XXL

Fastening specialist for window installation and perforated blocks with small chambers and thin webs. Part of the AMO-Combi system
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
  • Fast, precise and stable installation due to precisely fitting frame fixing

  • Time-saving due to immediate load-bearing capacity

  • Suitable for removable anchorage

  • Optimal fastening for demanding perforated blocks with solid webs and large chambers that reliably anchor at least 2 webs
Proof of Performance

Component test with frame anchor W-RD 10 using AMO III screw to attach a glazed plastic door without lateral supports or spacer blocks in POROTON T12 clay block. Test report no. 105 44179/2 dated 23 December 2010


Component test with frame anchor W-UR 10 XXL using AMO Combi screw to attach a glazed plastic door without lateral supports or spacer blocks in POROTON-T8-36.5 MW masonry. Test report no. 11-001214-PR01 dated 17 October 2011



Expert opinion from ift Rosenheim dated 5 March 2012 no.: 12-000288-PR01 confirms that test report no. 105 44179/2 dated 23 December 2010 is also applicable to the AMO Combi screw and the W-UR 10 XXL.

Notice
  • Check the correct installation of the components, taking into account the respective local construction conditions (e.g. weight of window casement, surface properties, hole arrangement in the brick)

  • Fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO-Combi screw if appropriate individual approval has been obtained before installation starts

  • The screw length should correspond to the length of the anchor plus the diameter of the screw

  • Anchorage design is not required up to the verified window size for the tested surfaces and the appropriate installation

  • The screw is no longer than the anchor and therefore reaches the second chamber in modern filled perforated blocks, ensuring that the anchor is guided correctly into the drill hole and the frame. Consequently, the load-bearing capacity is not reduced.
Application area

Pre-drilling window frame

Create the drill hole

Install anchor

Screw in the screw

Component test with frame anchor W-RD 10 using AMO III screw to attach a glazed plastic door without lateral supports or spacer blocks in POROTON T12 clay block. Test report no. 105 44179/2 dated 23 December 2010


Component test with frame anchor W-UR 10 XXL using AMO Combi screw to attach a glazed plastic door without lateral supports or spacer blocks in POROTON-T8-36.5 MW masonry. Test report no. 11-001214-PR01 dated 17 October 2011



Expert opinion from ift Rosenheim dated 5 March 2012 no.: 12-000288-PR01 confirms that test report no. 105 44179/2 dated 23 December 2010 is also applicable to the AMO Combi screw and the W-UR 10 XXL.