For detailed information, other images and documents, please select individual articles from the following table.
Plastic frame anchor W-UR 8
Frame anchor tested and approved in more than 90 stone types and in aerated concrete. Also for window installation (approved for mounting in reveal). With countersunk head screw made of zinc plated steel
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Immediate load-bearing capacity — no waiting
Almost no distortion of the wall plug body
- Low screw-in torque of the plug screw
- "Slight" spreading of the anchor
High load-bearing capacities
Expansion in four directions
2 insertion depths
Improved load transfer in solid and hollow construction materials
Even, continuous load distribution across the entire expansion area
The hammer-in stop prevents premature expansion of the anchor during installation
Easier installation
Pre-assembled wall plug body and special screw
Anchorage via friction locking between wall plug body and anchoring base
Push-through installation
General construction permit Z-21.2-1838
European Technical Approval ETA-08/0190
Fire resistance:
Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)
Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)
- Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
- Drill cuttings must be removed from the drill hole
- For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing
General construction permit Z-21.2-1838
European Technical Approval ETA-08/0190
Fire resistance:
Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)
Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)
Multiple attachment of non-load-bearing systems with approval
e.g. for attaching façade, ceiling or roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, shelves etc.
Anchoring bases
- Standard concrete
- Masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks, aerated concrete), brick ceilings, prestressed concrete hollow slabs, reinforced aerated concrete, gypsum wallboard
The galvanised screw can be used outdoors or in wet rooms (if installed carefully) provided the area around the screw head is protected against moisture or rain so that moisture cannot penetrate the anchor shaft (suitable paint).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!