Welcome to Würth UK For trade customers only
W-UR F 10 SymCon plastic frame fixing with zinc plated steel hexagon head bolt, flat collar and SymCon thread
W-UR F 10 SymCon plastic frame fixing with zinc plated steel hexagon head bolt, flat collar and SymCon thread - 1
W-UR F 10 SymCon plastic frame fixing with zinc plated steel hexagon head bolt, flat collar and SymCon thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-UR F 10 SymCon plastic frame fixing with zinc plated steel hexagon head bolt, flat collar and SymCon thread

Special anchor geometry and immediate load-bearing capacity with ETA assessment for high loads for masonry, autoclaved aerated concrete and concrete

See product details

Available in 4 versions
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
Secure anchoring


  • Concrete specialist due to general type approval for individual fixing point in concrete

  • Reliable follow-up expansion capability due to ingenious anchor geometry

  • The teeth expand in four directions and claw into the base material

  • Anchorage via friction locking between anchor sleeve and base material

  • High loads due to expansion in four directions

  • Improved load transmission through even, continuous load transfer across the entire expansion area

  • Virtually no spinning of the anchor sleeve due to low installation torque and expansion

  • Anchor sleeve made of high-quality polyamide

  • Very strong anti-rotation lock

  • Does not require an additional U-washer and prevents contact corrosion


Effortless installation process


  • Time savings due to immediate load-bearing capacity

  • Minimal installation work because the anchor sleeve and special screw are pre-assembled

  • Hammer-in stop prevents premature expansion of the anchor during installation


Multiple embedment depths


  • Masonry: Two embedment depths (50 and 70 mm)

  • Concrete: Three embedment depths (40, 50 and 70 mm)
Proof of Performance

European Technical Approval ETA-11/0309

Notice

When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing

Application area
Metal substructures
Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

European Technical Approval ETA-11/0309