Welcome to Würth UK For trade customers only
Nylon anchor and screw, countersunk head, zinc plated steel WE10

For detailed information, other images and documents, please select individual articles from the following table.

Nylon anchor and screw, countersunk head, zinc plated steel WE10

For fixing door and window frames
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
For bolt-through fixings



High-quality nylon material



Expanding



Highly durable against weather, aging and chemicals



Screw-on model (screws included):


  • Special nail screw, zinc plated, blue passivated, crosshead screw, low countersunk head, hole dia. 3 mm

  • Special hammer-in fixing, yellow passivated, TX-torque 40
Instructions
Recommended maximum load kN
Concrete C12/150,8kN
Solid brick0,6kN
(1 kN ~ 100 kg)