Wardrobe clip made entirely of plastic, achieving better resistance and flexibility to hang any garment. It finished in a mocha color with a RAL of 8019, in order to fit well with the wardrobe. In the packaging come 10 units of tweezers, each one without the need to assemble, ready to use. Its dimensions are 69 mm long and 17 mm thick. Its circle design allows greater resistance. It also has two ends, the upper one has a semicircle where it is attached to the support, the lower one has the clamp to hold.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!