Welcome to Würth UK For trade customers only
Plastic multi-purpose Zebra Shark® anchor without collar
Plastic multi-purpose Zebra Shark<SUP>® </SUP>anchor without collar - 1
Plastic multi-purpose Zebra Shark<SUP>® </SUP>anchor without collar - 2
Plastic multi-purpose Zebra Shark<SUP>® </SUP>anchor without collar - 3

For detailed information, other images and documents, please select individual articles from the following table.

Plastic multi-purpose Zebra Shark® anchor without collar

Universal anchor for fixtures in almost all building materials (low load range)

See product details

Available in 8 versions
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
  • Fully resistant to rotting, weathering and ageing

  • Thermally stable from -40°C to +100°C

  • Colour: Mother-of-pearl red

  • Pre-formed thread means low insertion torque for WÜPOFAST screw

  • Longitudinal locking edges prevent rotation

  • A single screw diameter can be used, regardless of the application

  • Expanding segments knot together or fold out for positive locking in perforated brick/cavity walls

  • Pre-formed thread in head

  • Three-way division for anchorage via positive locking or friction locking

  • Wings act as anti-rotation device in solid or hollow block brick

  • For mounting, we recommend the ASSY-D plug screw
Application area
Drill hole
Clean the drill hole
Set the anchor in place
Screw in screw until flush
Drill hole
Set the anchor in place
Screw in screw until flush
Drill hole
Set anchor in place
Screw in screw until flush