Welcome to Würth UK For trade customers only
W-UR 10 SymCon plastic frame fixing with A4 stainless steel countersunk head screw and SymCon thread
W-UR 10 SymCon plastic frame fixing with A4 stainless steel countersunk head screw and SymCon thread - 1
W-UR 10 SymCon plastic frame fixing with A4 stainless steel countersunk head screw and SymCon thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-UR 10 SymCon plastic frame fixing with A4 stainless steel countersunk head screw and SymCon thread

Special anchor geometry and immediate load-bearing capacity with ETA assessment for masonry, autoclaved aerated concrete and concrete
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
Optimal attachment


  • Concrete specialist due to general type approval for individual fixing point in concrete

  • Virtually no spinning of the anchor sleeve due to low installation torque and expansion

  • Reliable follow-up expansion capability due to ingenious anchor geometry

  • Earthquake-proof anchoring in concrete, tested and approved

  • Minimal installation work because the anchor sleeve and special screw are pre-assembled

  • Does not require an additional U-washer and prevents contact corrosion

  • Approved for anchors in a redundant non-structural system for secure installation in non-load-bearing systems

  • Ideal for fastening in extreme weather conditions


Multiple embedment depths


  • Concrete: Three embedment depths (40, 50 and 70 mm)

  • Masonry: Two embedment depths (50 and 70 mm)
Proof of Performance

European Technical Approval ETA-11/0309

Notice
  • The screw length should correspond to the length of the anchor plus the diameter of the screw

  • Use wood or chipboard screws without an optimised thread tip (drill tip, counter thread, ring thread etc.)

  • When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing
Application area
Metal substructures

European Technical Approval ETA-11/0309