Hammer drill bit Plus Duo-S Vario
Hammer drill bit Plus Duo-S Vario - 1
Hammer drill bit Plus Duo-S Vario - 2
Hammer drill bit Plus Duo-S Vario - 3
Hammer drill bit Plus Duo-S Vario - 4
Hammer drill bit Plus Duo-S Vario - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit Plus Duo-S Vario

Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.

  • Drilling speed (point system): 4 of 4 points
  • Smoothness of running (points system): 2 of 4 points
  • Accuracy (point system): 2 of 4 points
  • Reinforcement strength (points system): 1 of 4 points
  • Service life (points system): 2 of 4 points
  • Number of cutting edges: 2 PCS
  • Tool holding device: Suitable for SDS-plus

See product details

Available in 49 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Working length Drilling speed (point system) Quantity PU
price/PU
0648551326
13 mm 260 mm 210 mm 4 of 4 points
1 pcs
0648551416
14 mm 160 mm 110 mm 4 of 4 points
2 pcs
0648551421
14 mm 210 mm 160 mm 4 of 4 points
2 pcs
0648551426
14 mm 260 mm 210 mm 4 of 4 points
1 pcs
0648551431
14 mm 310 mm 260 mm 4 of 4 points
1 pcs
0648551526
15 mm 260 mm 210 mm 4 of 4 points
1 pcs
0648551621
16 mm 210 mm 160 mm 4 of 4 points
1 pcs
0648551645
16 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648553511
3.50 mm 110 mm 50 mm 4 of 4 points
2 pcs
0648551825
18 mm 250 mm 200 mm 4 of 4 points
1 pcs
0648551845
18 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648552020
20 mm 200 mm 150 mm 4 of 4 points
1 pcs
0648552030
20 mm 300 mm 250 mm 4 of 4 points
1 pcs
0648552045
20 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648552225
22 mm 250 mm 200 mm 4 of 4 points
1 pcs
0648552245
22 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648552525
25 mm 250 mm 200 mm 4 of 4 points
1 pcs
0648552545
25 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648554016
4 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648555011
5 mm 110 mm 50 mm 4 of 4 points
2 pcs
0648555016
5 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648555511
5.5 mm 110 mm 50 mm 4 of 4 points
2 pcs
0648555516
5.5 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648556011
6 mm 110 mm 50 mm 4 of 4 points
2 pcs
0648556016
6 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648556021
6 mm 210 mm 150 mm 4 of 4 points
2 pcs
0648556026
6 mm 260 mm 200 mm 4 of 4 points
2 pcs
0648556031
6 mm 310 mm 250 mm 4 of 4 points
1 pcs
0648556516
6.5 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648556521
6.5 mm 210 mm 150 mm 4 of 4 points
2 pcs
0648556526
6.5 mm 260 mm 200 mm 4 of 4 points
2 pcs
0648556531
6.5 mm 310 mm 250 mm 4 of 4 points
2 pcs
0648557016
7 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648557025
7 mm 250 mm 190 mm 4 of 4 points
2 pcs
0648558011
8 mm 110 mm 50 mm 4 of 4 points
2 pcs
0648558016
8 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648558021
8 mm 210 mm 150 mm 4 of 4 points
2 pcs
0648558026
8 mm 260 mm 200 mm 4 of 4 points
2 pcs
0648559016
9 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648551016
10 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648551021
10 mm 210 mm 150 mm 4 of 4 points
2 pcs
0648551026
10 mm 260 mm 200 mm 4 of 4 points
2 pcs
0648551031
10 mm 310 mm 250 mm 4 of 4 points
2 pcs
0648551045
10 mm 450 mm 390 mm 4 of 4 points
1 pcs
0648551060
10 mm 600 mm 540 mm 4 of 4 points
1 pcs
0648551216
12 mm 160 mm 110 mm 4 of 4 points
2 pcs
0648551221
12 mm 210 mm 160 mm 4 of 4 points
2 pcs
0648551226
12 mm 260 mm 210 mm 4 of 4 points
2 pcs
0648551245
12 mm 450 mm 400 mm 4 of 4 points
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
Noticeably quicker drilling


Optimum tip geometry and asymmetrically arranged grooves on the cutting edges ensure improved traction.



Optimum drilling performance with reinforced chamfers


Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.



Precise drilling


Due to special self-centring point.



Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage


Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. Ø 4.8 and 6.3: Special drill bit for SFS spike mounting system. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.