For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic hose reel DSA 12/8, aluminium
Practical retractor with reinforced PVC/polyurethane hose. For a safe, tidy workplace.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Very robust, enclosed aluminium housing
Hose and winding mechanism are protected against dust and other contamination.
Maximum resistance to kinking and to oils and solvents
Reinforced PVC/polyurethane hose with excellent properties in low and high temperature ranges.
Efficient
High flow capacity of hose.
For universal use
Suitable for wall, ceiling or floor mounting without additional modifications.
User-friendly with good freedom of movement
150° swivelling mechanism
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!