For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic random oscillating orbital sander DTS 152C
5-mm random orbital disc (for roughening)
- Diameter of sanding plate: 150 mm
- Sanding stroke: 5 mm
- Max. idle speed: 12000 rpm
- Power output: 186 W
- Working pressure: 6.3 bar
- Air consumption: 113 l/min
- Weight of machine: 0.71 kg
- Min. hose inner diameter: 9 mm
- Connection thread: 1/4 inch
- show more ... show less ...
Exclusively for trade customers
Register now and access more than 15,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Robust and durable
Powerful motor and bearing with dust protection
Minimal vibrations for optimum sanding results and non-fatiguing operation
Drive features 3 balance points
Optimum adjustment to the sanding insert and paper change without disconnecting the pneumatic air
Variable speed control
For external dust extraction
Minimal dust build-up thanks to optimum extraction function with vacuum cleaners or stationary extraction systems
Ergonomic design and perfect handling
Extremely compact housing design
The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised. Plug-in nipple not included in the scope of delivery
For dry sanding wood, metal surfaces, bodywork, to remove layers of paint, rust, etc. With a 5-mm random orbital disc particularly suitable for roughing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!