- Can be used in a highly flexible manner directly at pneumatic devices to simplify operation
- The connection hose can be angled at least 180° without kinking
- The connection can be rotated by 360° and reliably prevents the pneumatic hose from becoming twisted
- A pressure gauge can be connected directly to the swivel joint, so that the working pressure is measured directly at the pneumatic tool
Each connection leads to pressure losses. For this reason, a pneumatic system should only have as many connections as absolutely necessary. Insufficient operating pressure leads to performance losses.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!