For detailed information, other images and documents, please select individual articles from the following table.
Max Longlife & Speed point and flat chisel set 6 pieces
Next-generation premium pointed and flat chisels with tool holder suitable for SDS-max in an attractive bulk pack.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Up to 170% longer service life compared to standard versions
Extended work area
- For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.).
- Point chisel: For hard materials, e.g. concrete.
- Flat chisel: For softer materials. Can also be used for marking masonry to be knocked out.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!