For detailed information, other images and documents, please select individual articles from the following table.
Premium next-generation point chisel with tool chuck suitable for SDS-max.
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
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Up to 170% longer service life compared to standard versions
Extended work area
For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For hard materials, e.g. concrete.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!