Welcome to Würth UK For trade customers only
Hy-Jacks, Pair LASER
Hy-Jacks, Pair LASER
´
Hy-Jacks, Pair LASER - 1

For detailed information, other images and documents, please select individual articles from the following table.

Hy-Jacks, Pair LASER

Pair of hydraulic vehicle positioning jacks easily fit around tyres lifting the car in seconds, allowing vehicles to be easily moved into required position.
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
Pair of hydraulic vehicle positioning jacks easily fit around tyres lifting the car in seconds, allowing vehicles to be easily moved into required position.



  • Suitable for maximum tyre width 305mm, 12" width wheel.

  • Adjustable range: 345 - 630mm.

  • Capacity: 1360kg per pair (SWL: 680kg each).

  • Equipped with 4 nylon castors per unit.

  • CE & UKCA compliant.