Welcome to Würth UK For trade customers only
Powerbank
Powerbank - 1
Powerbank - 2
Powerbank - 3

For detailed information, other images and documents, please select individual articles from the following table.

Powerbank

External additional battery with two USB charging ports, robust housing and LED capacity display for charging mobile devices while on the go. Includes one micro USB cable.
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
High charge capacity


With a charge capacity of 10,000 mAh and an output power of max. 2.4 A (at 5 V), the Powerbank can charge mobile devices several times before it requires recharging itself.



Smart IC technology


  • Integrated overload protection automatically ends the completed charging process.

  • Deep discharge protection switches off as soon as the voltage drops below a certain value when charging a connected device.

  • Short-circuit protection for maximum safety