For detailed information, other images and documents, please select individual articles from the following table.
Sensomatic power supply
One opening unit for all weight classes and unit widths up to 1200 mm
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
2-in-1 combination
- Electro-mechanical opening system with soft-close, could not be easier to open and close, with mechanical damping system
- Drawer opens with electronic support
- Soft-close
Sensomatic
- Start opening by quickly tapping on or pulling anywhere on the entire front panel
- One power supply unit supplies up to 30 opening units
- Up to three drawers can be tapped at the same time
- Lowest installation depth on the market between the back wall of the drawer and the unit
Easy to install
Minimum cabling — plug & play
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!