For detailed information, other images and documents, please select individual articles from the following table.
Bracket with gauge size 80/100 mm, straight
For soundproof fastening of two wall brackets without depth offset
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Choose between gauge sizes of 80 mm (e.g. washbasin with half-column) and 100 mm (e.g. connection of electrical water heater with KV 30 or KV 40)
- With M5 female thread for screwing on the wall bracket in different positions without nuts (can be rotated 30 degrees)
- Fastens to wall with either 5 mm or 8 mm screws (not included in scope of delivery)
- Material: Partially zinc-plated steel
Support fastens to the wall with either 5 mm or 8 mm screws (not included in scope of delivery)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!