Welcome to Würth UK For trade customers only
Precision engineering set
Precision engineering set - 1
Precision engineering set - 2
Precision engineering set - 3
Precision engineering set - 4
Precision engineering set - 5
Precision engineering set - 6
Precision engineering set - 7
Precision engineering set - 8

For detailed information, other images and documents, please select individual articles from the following table.

Precision engineering set

29 pcs Contains all the essential precision engineering bits and is ideal for all fine and delicate screwdriving work
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
  • Ideal for use in electronics and precision engineering

  • Precision engineering screwdriver with rotating self-centring cap for optimal work use.

  • 1C plastic handle and brushed chromium-plated circular blade with DIN 3126-D4 mount and clamping ring

  • Hinged sliding cassette for convenient use on the workbench


Scope of delivery


  • 1 precision engineering screwdriver for 4 mm bits

  • 1 bit each 4 mm TX4, 5, 6, 7, 8, 9, 10, 15

  • 1 bit each 4 mm slotted 1.5 mm, 2 mm, 2.5 mm, 3 mm

  • 1 bit each 4 mm recessed head PH00, 0, 1, 2, PZ0, PZ1

  • 1 bit each 4 mm hexagon socket 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm

  • 1 bit each 4 mm tri-wing TW1.5, TW2

  • 1 bit each 4 mm 5-star 1, 5