For detailed information, other images and documents, please select individual articles from the following table.
Press mandrel set with press table tray 10 pieces
The press mandrels allow small components up to 29 mm to be pressed out securely.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Useful addition to any workshop press up to 25 tonnes.
- The press mandrel mount can be installed directly and permanently on the piston of common workshop presses. Depending on the piston diameter, it can either be mounted directly or using the supplied reducing sleeve.
- The scope of delivery also includes a reducing sleeve for unusual piston dimensions, which can be adjusted to suit by the customer using a lathe.
- By inserting the pressure plate into the press mandrel mount, the pressing action uses the entire piston surface. The press mandrel mount can thus remain permanently attached to the hydraulic piston.
- All parts are stored clearly in the supplied tray directly at the press table.
Scope of delivery:
- 5 x press mandrel with ball lock, dia. 11; 15; 19; 25; 29 mm
- 1 x pressure plate for press mandrel mount, dia. 60 mm (H=10 mm)
- 1 x mandrel mount for piston, dia. 50 mm (outer dia., 60 mm)
- 1 x reducing sleeve, dia. 50 mm to 40 mm
- 1 x cut to size reducing sleeve for piston dia. 30-45 mm
- 1 x storage hanger for press table
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!