Welcome to Würth UK For trade customers only
Pressure reducing valve
Pressure reducing valve - 1
Pressure reducing valve - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pressure reducing valve

Pressure reducer unit with integrated non-return valve
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
In principle, a pneumatic tool may be operated only at max. 6.3 bar. In reality, industrial companies and craft businesses often operate the tools at a higher operating pressure. The pressure reducing valve prevents excessively high pressure that would damage the machine being supplied to it.



6 bar constant initial pressure


Protects the pneumatic tool and results in a longer service life



Lower risk of accidents and reduced noise


Greater level of safety and working comfort for the user



Easy to use


Screwed directly onto the pneumatic tool



Material


Brass, nickel-plated