Welcome to Würth UK For trade customers only
Pressure Sprayer - Tinting & PPF

For detailed information, other images and documents, please select individual articles from the following table.

Pressure Sprayer - Tinting & PPF
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
Versatile Professional 13 L Stainless Steel Sprayer especially designed for: Paint Protection Film, Window Tinting, Wrapping.



Its ergonomic design ensures optimal comfort and control during installation tasks, reducing operator fatigue and enhancing efficiency.



Built from premium-grade materials, such as corrosion resistant tank and pump, and high-density polypropylene shut-off valve to avoid accidental damages to the bodywork.



SECTORS IN WHICH TO USE:



  • Automotive and detailing

  • Paint Protection Film

  • Window Tinting

  • Wrapping


FUNCTIONAL INFORMATION:



  • Adjustable cone nozzle for fine mist or straight jet spraying. High density shut-off valve.

  • Even fan nozzle for wider spraying. High density shut-off valve.

  • Plastic handle with a placing support parking place.

  • 6 bar Safety release valve.

  • Pressure gauge.

  • Schrader valve for compressed air connector.

  • 4.5 m chemical resistant hose. (6 meter standard hose available).

  • Stable base with foot support while pumping action.

  • Premium-grade corrosion free Stainless-Steel tank and pump.