Welcome to Würth UK For trade customers only
Pressure Sprayer - e MULTI Pro 12

For detailed information, other images and documents, please select individual articles from the following table.

Pressure Sprayer - e MULTI Pro 12
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
The IK e MULTI Pro 12 battery-powered sprayer offers maximum performance in terms of ergonomics, ease of use and safety. A professional spraying solution to achieve optimal results in a wide range of sectors. They are designed for maximum strength and versatility with the most aggressive chemicals. Particularly resistant to acids.



3 hour spraying time - x18 Sprayers



BATTERY COMPRESSOR - Reference 8.26.78.900


Battery-powered compressor that quickly and effortlessly pressurises the sprayer up to 2.5 bar. Its large air flow allows continuous operation, maintaining the pressure.



The Battery Compressor Pack includes:



  • The 18V Ion-Lithium battery with charge indicator

  • Li-Ion BATTERY: 18V 2.6Ah - LOADER: INPUT: 100/240VAC 50/60 Hz, OUTPUT: 21VCDC 1A

  • Maximum charging time: 4 h

  • The battery charger

  • Two straps for attaching the battery to the sprayer´s tank


SECTORS IN WHCH TO USE:



  • Building

  • Cleaning and disinfection

  • Industry and maintenance

  • Automotive and detailing

  • Pest control

  • Epidemics & virus control

  • Air conditioning (HVAC)


PRODUCTS WITH WHICH TO USE:



  • Disninfectants

  • Neutral products

  • Acids

  • Solvent based pesticides (LIMITED)

  • Alcohols (LIMITED)

  • Oils (LIMITED)

  • Solvents (LIMITED)

  • Petroleum by-products (LIMITED)