For detailed information, other images and documents, please select individual articles from the following table.
Pressure sprayer for solvents
For simple processing of solvent-containing products from canisters and drums. Well-suited for media with a pH value of 5.0 - 9.0
- Material: Plastic
- Colour: White, Black, Grey
- Diameter: 95 mm
- Height: 275 mm
- Contents: 1 l
Exclusively for trade customers
Register now and access more than 15,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Safe manual removal from portable vessels
Easy to open owing to surface-feel elements
Ergonomic, robust spray atomiser with long handle
- Work made less tiring thanks to low operating force
- Can also be attached to the workshop trolley
Customisable label
- Space for labelling the filled liquid
- Extra fields for safety instructions
Good stability due to conical shape
Not suitable for highly acidic or alkaline liquids or polar solvents (e.g. acetone)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!