For detailed information, other images and documents, please select individual articles from the following table.
Protective jaw Prism
Protective jaws made from special alloy aluminium with vertical and horizontal milled recesses
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Ideal for workpieces in a wide range of shapes thanks to clamping piece and prisms
- Also for round and oval workpieces thanks to three differently sized, vertical prisms and one horizontal prism
- Flat material or cuboids can be easily clamped in the upper part thanks to the 90° milled recess
- Clamped parts are not magnetised due to the special magnetic holder
- The protective jaws are delivered in the set and are therefore ready for use immediately
Just use one jaw for thread cutting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!