Welcome to Würth UK For trade customers only
Protective jaw Prism
Protective jaw Prism - 1
Protective jaw Prism - 2

For detailed information, other images and documents, please select individual articles from the following table.

Protective jaw Prism

Protective jaws made from special alloy aluminium with vertical and horizontal milled recesses

See product details

Available in 2 versions
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
  • Ideal for workpieces in a wide range of shapes thanks to clamping piece and prisms

  • Also for round and oval workpieces thanks to three differently sized, vertical prisms and one horizontal prism

  • Flat material or cuboids can be easily clamped in the upper part thanks to the 90° milled recess

  • Clamped parts are not magnetised due to the special magnetic holder

  • The protective jaws are delivered in the set and are therefore ready for use immediately
Notice

Just use one jaw for thread cutting.