For detailed information, other images and documents, please select individual articles from the following table.
Profile Rail Shelf
To be used together with the supports for double slot shelf
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Starter beads to make custom shelves fixed to the wall. They are ideal for equipping the interior of closets, dressing rooms, laundry rooms or pantries.
They are designed to be used together with the supports for double slot shelf with 32 mm pitch for the installation of wooden shelves.
Product features
- Batch System of profiles for creating shelving compositions out of either wood or glass.
- For use with the range of Jagmet double slot and 32 mm gap shelf supports.
- Made from steel with a painted white finish.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!