Scope of delivery:
- 1 pry bar, straight shape, 930 mm long
- 1 pry bar, straight shape, blade angled 30° and widened, 920 mm long
- 1 pry bar, straight shape, blade angled 60°, 650 mm long
- 1 pry bar, straight shape, blade angled 90°, 640 mm long
All automotive sectors, commercial vehicles, metal, building services, construction, workshops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!