Automatic system for corners designed to make the most of space in corner units with a rectangular shape. Storage solution comprised of four wire baskets with soft closing. The Supra range is characterised by its competitive price, while maintaining the best quality.
• System designed to make the most of the space available in corner modules.
• Suitable for left or right opening doors.
• Structure in steel painted grey with 4 chrome plated baskets.
• Load up to 20 kg.
• Includes automatic soft-close.
• Minimum module depth 505 mm.
• Door width 400-500 mm.
• Suitable for interior module width from 864 to 964 mm.
• Three dimensional door adjustment.
• Easy and quick to install.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!