The professional electric sprayer IK e FOAM Pro 2, with battery, has been manufactured for the generation of dry, dense and durable foam. Designed to be used with chemical agents with surfactant properties for applications in professional cleaning, sanitation and disinfection, HVAC system cleaning, vehicle washing and detailing, as well as for the disinfection of food processing areas and industrial kitchens.
It has two positions: manual and electric.
Useful capacity 1.5l.
The sprayer is equipped with three mixers (orange, grey and green) which allow to vary the type of foam by choosing between wet, intermediate or dry foam.
With the use of the foam we manage to increase the time of contact between the chemical and the surface to clean, cleaning of fabrics and upholstery avoiding the excessive soaking that generates the appearance of fungi and bacteria, and finally to have a greater visual control of the pulverized surface.
SECTORS IN WHICH TO USE:
- Automotive and detailing
- Cleaning and disinfection
PRODUCTS WITH WHICH TO USE:
- Foaming agents
FUNCTIONAL INFORMATION:
- Battery operated compressor: Battery 7.4V 3200mAh. Working pressure 2-3 bar. Autonomy 8-10 tanks
- Led light: Charge level indicator, Green 60-100%, Yellow 30-60%, Red 0-30%
- USB-C charging, cable included
- ON/OFF power button
- Foam nozzle
- Safety valve 3 bar (43.5 psi)
- Security lock
- Possibility of manual pressurization
- Translucent tank with level indicator
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!