The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Frame section for WF rebated interior doors
With maintenance-free plastic bushing
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Easy to insert into the frame, block frame or blind frame using a hinge-plate bracket or clamping block
- Maintenance-free plastic bushing ensures silent and smooth running
- Versatile - can be used for DIN R/L doors
- High working load allows use with heavy doors
- Optimal running properties due to precisely manufactured bolts with partial thread
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!