Welcome to Würth UK For trade customers only
Quick action anchor W-DS/S With hooks

For detailed information, other images and documents, please select individual articles from the following table.

Quick action anchor W-DS/S With hooks

Quick and easy to fit by hand. For suspension in concrete, zinc-coated steel, with hook
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
  • Quick and easy to fit

  • Easier and quicker to drill

  • Does not require specialist tool or setting tool

  • Easy to fit: Push the anchor in, pull it towards you – done

  • Anchors with friction locks – controlled expansion anchor
Proof of Performance

For fitting non-load-bearing building structures in concrete, European Technical Approval ETA-13/0490


  • Dimensioning in accordance with the “European Technical Approval Guidelines (ETAG) for metal anchors in concrete” annex C, dimensioning method C

  • The anchor has European Technical Approval for use in both reinforced and non-reinforced concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12.

  • Anchorage in pairs or as an anchor group in non-load-bearing building structures with ETA in concrete in cracked (tension zone) and crack-free concrete (compression zone)

Create the drill hole

Clean the drill hole

INSERT W-DS/S.

Fully insert W-DS/S.

Pull down the W-DS/S with a jerky movement.

For fitting non-load-bearing building structures in concrete, European Technical Approval ETA-13/0490


  • Dimensioning in accordance with the “European Technical Approval Guidelines (ETAG) for metal anchors in concrete” annex C, dimensioning method C

  • The anchor has European Technical Approval for use in both reinforced and non-reinforced concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12.

  • Anchorage in pairs or as an anchor group in non-load-bearing building structures with ETA in concrete in cracked (tension zone) and crack-free concrete (compression zone)