Clamp MAXIFIX
Clamp MAXIFIX - 1
Clamp MAXIFIX - 2
Clamp MAXIFIX - 3
Clamp MAXIFIX - 4

For detailed information, other images and documents, please select individual articles from the following table.

Clamp MAXIFIX

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. external clamping width Quantity PU
price/PU
0715672120
1200 mm
1 pcs
0715672160
1600 mm
1 pcs
0715672100
1000 mm
1 pcs
0715672220
2200 mm
1 pcs
0715672075
750 mm
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • The fine pitch thread (60 mm) ensures high clamping power

  • For gluing cabinets and boxes with dowels and Lamello fittings

  • For straight, angled and profiled connectors and also for painted surfaces

  • Makes shims unnecessary

  • Pressure point automatically on the connection point with precise angles

  • Non-slip and scratch-resistant thanks to PVC coating