For detailed information, other images and documents, please select individual articles from the following table.
Quick action anchor W-DS/S With hooks
Quick and easy to fit by hand. For suspension in concrete, zinc-coated steel, with hook
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Spring anchors for suspension in ceilings
- Ceiling anchor with hook for hanging system ceilings, ventilation ducts, etc. in concrete.
- Approved for indoor use in dry and heated rooms
- Mounts in pre-drilled holes without the need for special tools
- Fabric: Electrolytically galvanized, A2K
For fitting non-load-bearing building structures in concrete, European Technical Approval ETA-13/0490
- Dimensioning in accordance with the “European Technical Approval Guidelines (ETAG) for metal anchors in concrete” annex C, dimensioning method C
- The anchor has European Technical Approval for use in both reinforced and non-reinforced concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12.
- Anchorage in pairs or as an anchor group in non-load-bearing building structures with ETA in concrete in cracked (tension zone) and crack-free concrete (compression zone)
Create the drill hole
Clean the drill hole
INSERT W-DS/S.
Fully insert W-DS/S.
Pull down the W-DS/S with a jerky movement.
For fitting non-load-bearing building structures in concrete, European Technical Approval ETA-13/0490
- Dimensioning in accordance with the “European Technical Approval Guidelines (ETAG) for metal anchors in concrete” annex C, dimensioning method C
- The anchor has European Technical Approval for use in both reinforced and non-reinforced concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12.
- Anchorage in pairs or as an anchor group in non-load-bearing building structures with ETA in concrete in cracked (tension zone) and crack-free concrete (compression zone)
- Suitable for fixing: light ceiling plates and ceilings, ceiling structures with wire hooks, wire suspenders, hanging brackets, strip lighting, light rails, lamps, cables, chains, etc.
- The anchor can only be used indoors in dry and heated rooms.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!