The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Radial bristle disc
For easy and rapid cleaning of hard-to-reach places such as on door rebates. For use on pneumatic axial grinders and flexible shafts.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Cast from one piece
- No bristles become detached
- No risk of injury
- Controlled and quiet work
Individual segments
Extremely high level of application flexibility as the width of the brush can be individually adjusted (up to ten individual segments).
Unique, tough Cubitron (ceramic abrasive grain)
- High level of grinding performance, incredible material protection, aggressive and extremely long service life without intense contact pressure
- No clogging
High level of consistent efficiency right until the entire segment is completely used
Cost savings
For removing tough, thick and thin deposits such as paint, rust, scale, adhesive areas, gasket residues, coatings or dirt on all types of metal, as well as for cleaning plastics.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!