Welcome to Würth UK For trade customers only
1/4 inch ratchet With lever reverse
1/4 inch ratchet With lever reverse - 1
1/4 inch ratchet With lever reverse - 2
1/4 inch ratchet With lever reverse - 3
1/4 inch ratchet With lever reverse - 4
1/4 inch ratchet With lever reverse - 5
1/4 inch ratchet With lever reverse - 6

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch ratchet With lever reverse
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
  • Robust ratchet with convenient ejector

  • Fast, simple changeover from clockwise to anticlockwise rotation

  • Safety catch with rapid ejection

  • Lowered, protected reverse lever and offset ratchet body for more hand freedom

  • Coarse toothing with 48 teeth – 7.5° angle of rotation

  • Length 135 mm

  • Chrome-plated, 2-component handle
DIN 3122, ISO 3315